Beli heavy duty screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ANEX Screwdriver Heavy Duty (Obeng)
    40%
    Mulai

    Rp249.900

    ANEX Screwdriver Heavy Duty (Obeng)
    Deskripsi:
    -Suitable for spot welding peeling, tile peeling, deburring and concrete chipping work.-A wide grip end that prevents hand slipping by hitting.
  2. Vessel Screwdriver Power Grip (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

  3. Vessel Screwdriver Micro (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  4. SAFETY JOGGER Sepatu Safety Ankle Boots Safetyboy (Sepatu Proyek)
    Mulai

    Rp279.900

    SAFETY JOGGER Sepatu Safety Ankle Boots Safetyboy (Sepatu Proyek)
    Deskripsi:
    Mid-cut leather safety boot for daily protection
    atribut:
    • Color: Black
    • Upper: Barton Action Leather
    • Outsole: PU/PU
    • Footbed: SJ Eco
    • Lining: Mesh
    • Mid Sole: Steel
    • Standards: EN ISO 20345:2011 - ASTM F2413:2018 S1P SRC
    • Toe Cap: Steel
  5. SUPER TOOL C-Clamp (Klem C)
    Mulai

    Rp449.900

    SUPER TOOL C-Clamp (Klem C)
    Deskripsi:
    -Because the jaw depth is bigger compared to BAHCO type C-clamp, you can tighten deeply to the depth.-The head can be securely tightened with a hexagonal wrench.-Adapter(movable jaw at the tip of the screw) can be replaced.
  6. Vessel Screwdriver Thin Shaft Cushion Grip (Obeng)
    Mulai

    Rp44.900

    Vessel Screwdriver Thin Shaft Cushion Grip (Obeng)
    atribut:
    • Width Handle (mm): 20.5
    • Width Shank (mm): 4.0
    • Shank type: Thin shank type
  7. Vessel Driver Bit
    Mulai

    Rp94.900

    Vessel Driver Bit
    Deskripsi:
    -A super‐high durable bit with newly developed Cross Blade Edge with Rib and torsion effect.
    atribut:
    • Blade Edge: (+)2
  8. Vessel Screwdriver Super Cushion (Obeng)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp82.900

    Vessel Screwdriver Super Cushion (Obeng)
    Deskripsi:
    No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for ha
    atribut:
    • Shank type: Standard/General Type
  9. KRISBOW Combination Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp82.900

    KRISBOW Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    Combination Plier 6inch-2557 adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 6inch (tang kombinasi). Tang kombinasi digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang kombinasi tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.
    atribut:
    • Type: Combination Plier
    • Applications: Clamping & Cutting
  10. Vessel Screwdriver Megadora (Obeng)
    Mulai

    Rp109.900

    Vessel Screwdriver Megadora (Obeng)
    Deskripsi:
    The jaw positive blade edge, specially coated with high strength metal grain on its blade edge that makes blade edge tip shaped for preventing phenomenon intensively with its cross characteristics screwdriver.
  11. ENGINEER Rapid Screwdriver Extractor (Obeng Presisi)
    Mulai

    Rp619.900

    ENGINEER Rapid Screwdriver Extractor (Obeng Presisi)
    atribut:
    • Material: Grip:ABS/Nylon, Bit: High carbon steel /elastomer
    • Number of Items in Set: 4
  12. TONE Hexagon Socket Wrench Set H4100Mp
    Mulai

    Rp2.699.900

    TONE Hexagon Socket Wrench Set H4100Mp
    atribut:
    • Insertion Angle (mm): 12.7
    • Set Content: Socket contents (mm): Hexagon: 3, 4, 5, 6, 8, 10, 12, 14, 17, 19 Handle contents: Ratchet handle (RH43K), extension bar (321: 150 mm)
    • Mass (kg): 2.6
    • TRUSCO Number: 344-8452
  13. DEWALT Brushless Riveter Gun
    Mulai

    Rp5.699.900

    DEWALT Brushless Riveter Gun
    Deskripsi:
    Install aluminium, steel, and stainless steel blind rivets up to 4.8mm with the 18V XR® Brushless Cordless Rivet Tool. The brushless motor delivers up to 10KN of pulling force and has the capability to pull up to 800 4.8mm stainless steel rivets per charge. Other features include a tool-free nose piece change and on-board nose piece storage help to maximise\nproductivity on the jobsite.Set of Contents:-Charger DCB1104-B1 (1pc)-Battery DCB182-B1 (1pc)-Unit DCF403NT-XJ (1pc)
    atribut:
    • Maximum Pulling Force (kN): 10
    • Stroke length (mm): 25
    • Product Length (mm): 268
    • Rivet Eye Diameter (mm): 2.4 - 4.8
    • Rivet Nozzle Size (mm): 2.4, 3.2, 4.0, 4.8
    • Rivets per Charge: 820
    • Voltage Capacity (V): 18/20 (Maximum)
  14. Vessel Screwdriver Megadora Standard (Obeng)
    Mulai

    Rp88.900

    Vessel Screwdriver Megadora Standard (Obeng)
    Deskripsi:
    No.900:Philips JAWSFIT tip that grips the screw and doesn't cause CAM-OUTA knurled shank keeps hands from slipping in fast turningFully hardened chrome vanadium steelNo.910:Precision type with 4mm or smaller diameter shankHigh precision black point tipNo.920:25mm long shank, ideal for working in cramped placesNo.930:Philips JAWSFIT tip that grip the screw and doesn't cause CAM-OUTTan-thru shank with large end capFully hardened chrome vanadium steel
    atribut:
    • Shank type: Standard/General Type
    • Width Handle: 34mm
    • Width Shank: 6.4mm
  15. Hi-Cook Butane Cartridge Classic (Gas Portable)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp22.900

    Hi-Cook Butane Cartridge Classic (Gas Portable)
    Deskripsi:
    HI-COOK gas cartridge ini dapat digunakan pada kompor portable ukuran biasa, ukuran mini dan juga digunakan pada obor gas.
  16. Deli Paper Shredder (Penghancur Kertas)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp559.900

  17. SAKURA COLOR PRODUCTS Marker For Steel (Fine)
    Mulai

    Rp43.900

    SAKURA COLOR PRODUCTS Marker For Steel (Fine)
    Deskripsi:
    Because of the ink's strong adhesion, it does not peel off easily even when paint is applied over it. No need to polish off marking marks, allowing paint to be applied over the top without worry. High durability of the nib. The nib does not easily wear out, eliminating the need for replacement. Nibs are less likely to be crushed, preventing clogging. Hard to bleed. Bleeding does not occur when the top coat of paint is applied, eliminating the need for re-coating or reapplication of the top coat. Can be used for writing fine characters on pipes, etc. Oil-based pigment, opaque tone. Mark checking on iron, steel, wood, synthetic resin, glass, and rubber. Marks on construction and industrial materials. For shipbuilding, bridges, steel frames, construction, orphan sites, etc. *Not ink refillable.
    atribut:
    • Line Width: Fine Point
    • Ink: Oil-Based Alcohol Pigment
    • Length (mm): 15
    • Height (mm): 15
    • Width (mm): 142
  18. ANEX Screwdriver for Broken Screws
    Rating:
    100% of 100
    (5)
    Mulai

    Rp81.900

    ANEX Screwdriver for Broken Screws
    Deskripsi:
    With a special tip shape, you can rotate a stripped screw.
Daftar Harga heavy duty screwdriver Terbaru October 2026
ANEX Screwdriver Heavy Duty (Obeng)Rp249.900
Vessel Screwdriver Power Grip (Obeng)Rp119.900
Vessel Screwdriver Micro (Obeng)Rp48.900
Vessel Screwdriver Ball Grip (Obeng)Rp62.900
SAFETY JOGGER Sepatu Safety Ankle Boots Safetyboy (Sepatu Proyek)Rp279.900
SUPER TOOL C-Clamp (Klem C)Rp449.900
Vessel Screwdriver Thin Shaft Cushion Grip (Obeng)Rp44.900
MasterLock Padlock Safety Thermoplastic (Gembok)Rp309.900
Vessel Driver BitRp94.900
Vessel Screwdriver Super Cushion (Obeng)Rp82.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)